DCL040 XR LED Torch 18V Bare Unit DEWDCL040
0
1

DCL040 XR LED Torch 18V Bare Unit DEWDCL040

Order Code: ZT1459201SCopy

£36.99 Inc VAT (20%)


Description

The DEWALT DCL040 is the latest generation 18 Volt Work Light, using LED Technology and featuring new XR Li-ion technology. It has a compact, lightweight design with impact resistant housing and improved ergonomic design and rubber grip increase comfort. The LED Bulb producing 110 Lumen output (10,000Hr Life) with a 2 zone light pattern with the flashlight head pivots more than 90 degrees vertically with ratchet lock. The Flashlight includes an integrated hook for hanging and can be used free standing, with belt clip. PLEASE NOTE 18 Volt Battery and charger sold separately Specification Bulb Type LED. Height 240mm. Length 115mm. Weight 260g.

See full description
Specifications for DCL040 XR LED Torch 18V Bare Unit DEWDCL040
  • Bulb Type
    LED
  • Voltage
    18V
  • MFR Part No.
    DEWDCL040
  • Head Type
    Pivot
  • Output
    110Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome