Elite Rechargeable Lantern Spotlight 300 lumens L/HELANT380R
0
1
2
3

Elite Rechargeable Lantern Spotlight 300 lumens L/HELANT380R

Order Code: ZT1286453P

£23.99 Inc VAT (20%)


Description

The Lighthouse Elite Rechargeable Lantern Spotlight offers a variety of great features and functions a 300 lumen output LED spotlight with 3 operating modes of High, Low and Flashing. On the side there is a COB LED floodlight providing 80 lumens of light. The handle has a ratchet mechanism and fold-out tripod legs enabling it to be used as a stand to aim the light exactly where you need it. Fitted with durable impact-proof rubber end caps and water and dustproof to IP67 for use in all weather conditions. It offers an impressive run time of up to 6 hours. The powerful internal 3.7V 2400mAh Li-ion battery that can be recharged and used time and time again. An integral charge indicator displays the remaining battery power. Another useful feature is the powerbank function, which charges small electronic devices such as mobile phones and MP3 players (using a suitable manufacturer's charging lead). Supplied complete with a USB charging cable. Specification Output 300 / 150 / 80 lumens Mode Spot High / Spot Low / Flood Bulb 10W XPG LED / COB LED Run Time 2 / 4 / 4 hours Charge Time Approx. 6 hours Power Rechargeable Li-ion 18650 3.7V 2400mAh Dimensions 205 x 155 x 112mm Water Resistant IP67 Impact Resistant 1m Weight 568g

See full description
Specifications for Elite Rechargeable Lantern Spotlight 300 lumens L/HELANT380R
  • MFR Part No.
    HI-LA3034
  • Battery Supplied
    Yes
  • Max. Output
    300Lumens
  • Battery Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome