EWT003 - Rubber LED Waterproof Torch 3W CREE LED 2X D Batteries
0
1
2

EWT003 - Rubber LED Waterproof Torch 3W CREE LED 2X D Batteries

Order Code: ZT1026366XCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

A lightweight LED Torch powered by 2x D 1.5V batteries with a light output of 150 lumens and a light beam of 110m. It is manufactured from tough and durable rubber body that is waterproof making it ideal for outdoor applications.

Features and Benefits
• Super bright 3w CREE LED
• Long beam distance of 110m
• 200 lumens for impressive light output
• Impact resistance as drop tested to 1m
• Long operating time of 16 hours
• Operating temperature of -20 - 50°C for versatility in use
• IPX7 - may be immersed in water up to 1m deep for a duration of 30 minutes

Notes
• Requires 2x D batteries (not included)

See full description
Specifications for EWT003 - Rubber LED Waterproof Torch 3W CREE LED 2X D Batteries
  • Ingress Protection Rating (IP Rating)
    IPX7
  • Lumens
    150Lumens
  • MFR Part No.
    EWT003
  • Rechargeable
    Non-Rechargeable
  • Battery Type
    Alkaline
  • Battery Life
    16hours
  • Voltage
    1.5V
  • Overall Length
    220mm
  • Colour
    Black
  • Beam Distance
    110m
  • Case Material
    Rubber
  • Bulb Type
    LED
  • Battery Size
    D
  • Type
    Handheld Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome