EY37C1B Li-ion Torch 14.4/18/21.6V Bare Unit PAN37C1B32
0
1

EY37C1B Li-ion Torch 14.4/18/21.6V Bare Unit PAN37C1B32

Order Code: ZT2423730SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

The Panasonic EY37C1B Li-ion Torch has a lightweight, compact design with an adjustable head (four steps). It uses a Xenon 0.7A bulb that produces a brightness of around 4,000 Lux. It also has a low battery indication and is supplied with a shoulder strap. Comes as a Bare Unit, No Charger or Battery Supplied. Specification Voltage 21.6/18/14.4 Volt. Light Bulb Xenon 0.7A. Brightness 4,000 Lux. Hours of Use Approx 5h 10min (with 14.4 Volt 4.2Ah Battery). Size (WxLxB) 90 x 124 x 279mm. Weight 0.34kg.

See full description
Specifications for EY37C1B Li-ion Torch 14.4/18/21.6V Bare Unit PAN37C1B32
  • Voltage
    Xenon
  • Bulb Type
    Pivot
  • Output
    4000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome