FLASH PEN R Rechargeable Pen Torch 300 lumens SCG035136

FLASH PEN R Rechargeable Pen Torch 300 lumens SCG035136

Order Code: ZT2658752S

£53.99 Inc VAT (20%)


Description

The SCANGRIP FLASH PEN R Rechargeable Pen Torch features a magnetic on/off switch with boost mode enabling you to increase the light output from 150 to 300 lumen. Hold down the on/off switch for two seconds to activate boost mode. The flashlight automatically turns to NORMAL mode after 60 seconds. A focus function allows you to vary the beam angle from 10 to 60, from concentrated and focused light beam angle to long-distance light. Light output reaches up to 100m. The housing is made of anodised aluminium for high durability, an ergonomic and safe grip. Fitted with a clip and designed to always you to have in the chest pocket, right at your fingertips. Waterproof, IP54. Tested according to the ANSI/NEMA FL1 standard. Supplied with 1 x 1m USB Charger Cable and 1 x Manual. Specifications Luminous Flux Max./Min. 300/100 Lumen. Illumice, Max./Min.(@0,5m) 1,000/600 Lux. Illumice Distance 0.50m. Beam Angle 10-60. Beam Distance 100m. Power Source Rechargeable Li-ion Battery. IP Rating IP54. Dimensions (LxW) 169 x 24mm. Weight 0.08kg.

See full description
Specifications for FLASH PEN R Rechargeable Pen Torch 300 lumens SCG035136
  • Battery Type
    Rechargeable
  • Max. Output
    300Lumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome