Flickering Lantern LED Light

Flickering Lantern LED Light

Order Code: ZT3520622SCopy

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£9.975%
10 - 19£9.4410%
20 +£8.9215%

Currently unavailable

Description

REALISTIC FLAME EFFECT: This flickering lantern has a 15 lumen LED light and gives off a realistic flickering flame effect. DURABLE: Made from strong steel and glass, this hurricane lantern has a carry handle and hanging hook and is ideal for both indoor and outdoor use. BATTERIES INCLUDED: It is supplied with 2x AA batteries. Instruction: Open the battery compartment cover and remove the plastic contact. Replace the battery compartment cover. .

See full description
Specifications for Flickering Lantern LED Light
  • Product Type
    Flickering Lantern
  • Light Type
    LED
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome