HT-650R Dual Power, Dual LED Headtorch 650 Lumens IP65/IK07
0
1

HT-650R Dual Power, Dual LED Headtorch 650 Lumens IP65/IK07

Order Code: ZT1718590S

£79.99 Inc VAT (20%)


Description

This dual powered, dual LED head torch is a quality built, durable torch with a tough ABS design and rubberised coating. It has an IP65 rated resistance to dust and water, IK07 shock resistance and 2m drop proofing. It features an adjustable, non-slip, silicone lined headband for comfort and easy mobility.

Features and Benefits
• Dual powered head torch
• Quality, durable build
• Excellent levels of resistance to dust, water, shock and dropping
• Comfortable and mobile

Typical Applications
• Versatile usage in a broad variety of industries and environments

See full description
Specifications for HT-650R Dual Power, Dual LED Headtorch 650 Lumens IP65/IK07
  • Ingress Protection Rating (IP Rating)
    IP65
  • MFR Part No.
    HT-650R
  • Battery Size
    AAA
    3.8V
  • Case Material
    Rubber
  • Battery Type
    Li-Polymer
    Alkaline
  • Beam Distance
    84m
  • Weight
    89g
  • Colour
    Black/Yellow
  • Series
    HT-650R
  • Lumens
    650lm
  • Rechargeable
    Hybrid
  • Type
    Head Torch
  • Bulb Type
    Cree LED
  • Overall Length
    46.3mm
  • Battery Life
    30hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome