M-40 Wolf Mini Maglite Torch C/Wbatteries

M-40 Wolf Mini Maglite Torch C/Wbatteries

Order Code: ZT3292989SCopy

£39.99 Inc VAT (20%)


Description

This ATEX Zone 0 (Category 1) certified mini handheld torch delivers up to 45 lumens of output over 2.5 metres.

Features and Benefits
• Ultra small sizemaking the torch easy to store in pockets
• Lightweight, ergonomic design for easy wielding
• Proven impact resistance
• Switch protection shroud for additional safety
• Integral pen style pocket clip

Standards
• ATEX, IECEx & UKEX explosive gas, vapour, mist and dust certified for
a range of zones 0, 1, 2, 20, 21 and 22
• T4 temperature class (M-40, M-60 & M-70)
• T5 temperature class (M-10)
• IP67 ingress protection
• Zone 0 Gas Approval
• Dust Approval: M-70 Zone 20 IIIC, M-10/40/60 Zone 21 IIIB.
• Group I Mining Approval

Notes
• Supplied with batteries

See full description
Specifications for M-40 Wolf Mini Maglite Torch C/Wbatteries
  • Type
    Handheld Torch
  • MFR Part No.
    M-40
  • Battery Size
    LR1 N
  • Colour
    Black Yellow
  • Beam Distance
    2.5m
  • Ingress Protection Rating (IP Rating)
    IP67
  • Rechargeable
    Non-Rechargeable
  • Bulb Type
    LED
  • Lumens
    45Lumens
  • ATEX Category
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome