0
1

Maxlife 369 LED Tripod Torch STA095112

Order Code: ZT1465282S

£32.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Maxlife 369 LED Tripod Torch has 0.5W LED with 30 lumens for a bright white light. It has a strong focused light beam and shatter resistant lens run time is 40 hours. The legs are aluminium construction, and the tripod is patented hands free. There is a non-slip grip, and the head has infinite adjustable positions. Battery Life 40 Hours Require 3 x AA batteries

See full description
Specifications for Maxlife 369 LED Tripod Torch STA095112
  • Battery Type
    AA Cell
  • MFR Part No.
    STA095112
  • Type
    Torch
  • Light Type
    Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome