Metal Torch 3 x LED 3 x AAA Batteries

Metal Torch 3 x LED 3 x AAA Batteries

Order Code: ZT1256827PCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%


Description

Energizer Metal Torch 3 x LED 3 x AAA Batteries The EnergizerÆ Value Metal 3AAA torch provides the light output of many larger torches in a compact size. It fits comfortably in your hand and has an attached wrist lanyard. In addition, the bright, long-lasting light and durability make it an economical personal lighting solution.

Specifications for Metal Torch 3 x LED 3 x AAA Batteries
  • MFR Part No.
    55315EN
  • Colour
    Silver
  • Type
    Torches
  • Run Time
    8hours
  • Light Source
    LED
  • Power
    34Lumens
  • Batteries
    3x AAA
  • Battery Type
    AAA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome