P3 Core Flashlight - LED9045389N
0
1
2
3

P3 Core Flashlight - LED9045389N

Order Code: ZT3588087SCopy

£16.39 Inc VAT (20%)


Description

Compact and versatile, the P3 Core Flashlight from LedLenser® has three beam brightness levels. Low power supplies 15 lumens with a beam of 40 metres for up to six hours. While mid power provides 50 lumens and a 70 metre beam for up to 4 hours. Finally, standard power provides 90 lumens with a 110 metre beam for up to three hours.

Features and Benefits
• Advanced focus system allows for quick adjustable focus for spotlight or floodlight mode or any beam required
• IP54 rating prevents the ingress of dust and splashing water to protect internal components
• Aircraft grade aluminium housing provides a durable and corrosive resistant product
• Housing lasts much longer than plastic alternatives for an environmentally friendlier solution
• Pocket clip provides handy storage when not in use and keeps the torch close at hand
• Compatible with both alkaline batteries and NuMH rechargeable batteries as required

Contents
• 1x P3 core flashlight
• 1x AAA battery
• 1x pocket clip

Typical Applications
• Police
• Search and rescue
• Dog walking
• Automotive
• Trade
• Farming and agriculture
• Rail industry

Notes
• 2-year manufacturer's warranty. See T&Cs for details

See full description
Specifications for P3 Core Flashlight - LED9045389N
  • Beam Distance
    110m
  • Rechargeable
    Non-Rechargeable
  • Colour
    Black
  • Battery Type
    Alkaline
    NiMH
  • Battery Size
    AAA
  • Type
    Handheld Torch
  • MFR Part No.
    502597
  • Bulb Type
    LED
  • Weight
    42g
  • Series
    P3
  • Ingress Protection Rating (IP Rating)
    IP54
  • Lumens
    90Lumens
  • Battery Life
    3hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome