PTT Police Tac Torch LED (Gift Box) LED9804

PTT Police Tac Torch LED (Gift Box) LED9804

Order Code: ZT1463137SCopy

£59.99 Inc VAT (20%)


Description

Ledlenser&rsquos expert track record in hi-tech police torches has paved the way for the twist-focus classic - the Police Tac Torch (PTT). This small-bodied, tactical-style hand torch has been specially designed to meet the needs of emergency teams, security firms and rapid response units all over the world. It has deeper diamond-shaped knurling on the barrel for improved grip with or without gloves, a fast-action Dynamic Switch with a choice of Power or Low Power light settings, and a removable anti-roll protector at one end for extra stability. At the other end an almighty powerful premium LED light chip will generate up to 280 lumens, enough to reach up to 220 metres distance away. The maximum burn time is 25 hours. Ledlenser&rsquos legendary twist-focus is retained, complementing the patented Advanced Focusing Optics for superior quality light consistency all the way through from flood to spot. The PTT also features Ledlenser&rsquos near-indestructible aircraft-grade aluminium body and gold-plated internal battery contacts for optimum conductivity and corrosion-resistance. 7-year with registration warranty for complete peace of mind. Supplied with wrist strap. roll protection and batteries (3 x AAA). Specification Power 280/25 lumens Run Time 4/25 hours Beam Distance 220/80m IP Rating IPX4 Size 116 x & Oslash26mm Weight 132g 7-year with registration warranty. 1 x Ledlenser PTT Police Tac Torch LED (Gift Boxed)

See full description
Specifications for PTT Police Tac Torch LED (Gift Box) LED9804
  • Battery Type
    AAA Cell
  • Includes
    Battery
  • MFR Part No.
    LED9804
  • Battery Supplied
    Yes
  • Max. Output
    280Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome