Rechargeable 1000000 Candle Halogen Lantern
0
1
2
3
4
5
6
7

Rechargeable 1000000 Candle Halogen Lantern

Order Code: ZT1026183X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Currently unavailable

Description

Super bright quartz halogen spotlight/lantern. Dual position locking handle. 6V 4Ah sealed lead acid battery. Weatherproof construction. Supplied with AC/DC mains charger with battery charging/full indicating LED lights and automotive cigarette lighter adaptor for portable charging. Fitted with automatic thermal cut-out to prevent damage to bulb. Thermal cut-out automatically switches off the power after 20 - 30 minutes continuous use dependent upon operating temperature. Not suitable for continuous use.

See full description
Specifications for Rechargeable 1000000 Candle Halogen Lantern
  • MFR Part No.
    ERS001
  • Weight
    2000g
  • Battery Life
    20-30min
  • Candle Power
    1 Million
  • Colour
    Black
    Yellow
  • Bulb Type
    Halogen
  • Battery Type
    Lead Acid
  • Voltage
    6V
  • Overall Length
    210mm
  • Battery Size
    6V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome