RT5195 Telescopic Torch & Lamp

RT5195 Telescopic Torch & Lamp

Order Code: ZT3307802SCopy

£21.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

220 lumens light output (torch), 250 lumens (lamp high), 110 lumens (lamp low)

Aluminium constructed torch that comes in a blister pack. It's light and durable and has operating times of 5 ½ hours (torch high) and 17 hours (lamp low). It features a magnetic base and 80m beam.

Specifications for RT5195 Telescopic Torch & Lamp
  • Battery Type
    Alkaline
  • Battery Size
    AAA
  • Beam Distance
    80m
  • Colour
    Black
  • Rechargeable
    Non-Rechargeable
  • Series
    RT5195
  • Overall Length
    167mm
  • MFR Part No.
    RT5195
  • Bulb Type
    LED
  • Type
    Inspection Light
  • Weight
    284g
  • Case Material
    Aluminium
  • Battery Life
    17hours
  • Lumens
    250Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome