TRIO-550 Rechargeable Search Light Handlamp Blue/Grey
0
1
2

TRIO-550 Rechargeable Search Light Handlamp Blue/Grey

Order Code: ZT1026280X

Grey
£39.99 Inc VAT (20%)


Description

The TRIO 550 delivers a 600 metre beam, with 550 lumens of light output, powered by a rechargable Li-Ion battery. It has four light modes including an emergency function which can be set to automatically turn on in powercuts. The torch can also be used to charge your phone via its built in USB output.


Supplied With wall mount, USB cable, USB vehicle charger and shoulder strap.

Available with dark grey and Hi-Vis yellow torch bodies.

Features:
• USB rechargeable LED torch
• Powered by Li-Ion battery
• 550 lumens output
• 600 metre light beam
• Four light modes; full, half power, flashing & emergency
• Emergency function - can be set to automatically turn on during power cuts
• Water and shock resistant

Specifications:
• Run time: 3h high, 7h half power, 5h flashing
• Charge time: 12h from almost any USB source
• Battery: 3.7V 4.5Ah Li-ion
• Light source: 3x CREE XP-G2 LED
• Size: L193mm x W117mm x H132mm
• Weight: 646g
• Water and dust resistant rating: IP54
• Impact resistance: Up to 1.5m

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome