UV365 Rechargeable UV Ledinspection Torch

UV365 Rechargeable UV Ledinspection Torch

Order Code: ZT1719241S

£139.99 Inc VAT (20%)


Description

The UV365 is a compact and lightweight UV flashlight, which utilises the latest in UV technology. Featuring a 6W powerful LED emitting a Ultra-violet beam.

Features and Benefits
• 365nm wavelength
• 1,030,000uW
• Run up to 3 hours
• Knurled grip for superior holding
• Aluminium housing makes for a robust product
• Tail cap tactical switch
• Water and shock resistant for durability

Typical Applications
• Forensic applications and Crime investigation

Notes
• Supplied with USB charging lead, AC adaptor, 2x O-rings, 2x Rechargeable batteries and 12V-24V charger

See full description
Specifications for UV365 Rechargeable UV Ledinspection Torch
  • MFR Part No.
    NSUVLED365
  • Series
    UV365
  • Beam Distance
    30m
  • Colour
    Black
  • Rechargeable
    Rechargeable
  • Type
    UV Handheld Torch
  • Case Material
    Aluminium
  • Battery Type
    Lithium-Ion
  • Bulb Type
    LED
  • Weight
    185g
  • Ingress Protection Rating (IP Rating)
    IP65
  • Battery Size
    18650
  • Lumens
    365Lumens
  • Battery Life
    4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome