Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
100 x 50mm PVC Maxi Trunking Stop End White
By Univolt
Order Code:
ZT5105877S
£3.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/100-x-50mm-pvc-maxi-trunking-stop-end-white/p/ZT5105877S
Add to quotation
View all Trunking Fittings
Description
Univolt 100X50MM PVC MAXI TRUNKING STOP END WHITE Maxi Trunking & Acc Group A1 ME50/100
Specifications
Specifications for 100 x 50mm PVC Maxi Trunking Stop End White
Depth
100mm
Material
Plastic
Height
100mm
Sealing Lip Cover
Wall