Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
1500VA Ups Rack Mount 2U LCD J153411
By V7
Order Code:
ZT1477491S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/1500va-ups-rack-mount-2u-lcd-j153411/p/ZT1477491S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
1500va Ups Rack Mount 2u Lcd 8 Out Iec Sine Wave 230v Ecoin
Specifications
Specifications for 1500VA Ups Rack Mount 2U LCD J153411
Height
88mm
Width
438mm
Depth
510mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome