5PX 2200i RT2U Netpack Gen2 UPS

5PX 2200i RT2U Netpack Gen2 UPS

Order Code: ZT4781404S

£1,799.99 Inc VAT (20%)


Description

The new Eaton 5PX Gen2 UPS provides Enterprise Networks and Edge IT equipment with best-in-class line-interactive power protection maximizing IT space and Service Continuity. Eaton 5PX Gen 2 offers powerful tools to remotely monitor, integrate with IT architecture and remotely deploy/maintain large installed base of UPSs.

Specifications for 5PX 2200i RT2U Netpack Gen2 UPS
  • Nominal Input Voltage
    230V
  • Output Power Capacity
    230V
  • Input Frequency
    50/60Hz
  • Battery Type
    Lead Acid
  • Colour
    Black/Silver
  • Environment Support
    ENERGY STAR Certified
  • Type
    UPS Power Supplies
  • Input Connections
    C20
  • Weight
    28.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome