5PX1500IRT2UG2BS Uninterruptible Power Supply (Ups) Line-Interactive 1.5 kVA 1500 W 8 Ac Outlet (S)

5PX1500IRT2UG2BS Uninterruptible Power Supply (Ups) Line-Interactive 1.5 kVA 1500 W 8 Ac Outlet (S)

Order Code: ZT3459830S

£1,099.99 Inc VAT (20%)
£1,249.9912% off


Description

Eaton 5PX1500IRT2UG2BS. UPS topology: Line-Interactive, Output power capacity: 1.5 kVA, Output power: 1500 W. AC outlet types: C13 coupler, Power plug: C14 coupler, AC outlets quantity: 8 AC outlet (s) Battery technology: Sealed Lead Acid (VRLA) , Battery capacity: 9 Ah, Battery voltage: 12 V. Form factor: Rackmount/Tower, Product colour: Black, Silver, Display type: LCD. Width: 498 mm, Depth: 585 mm, Height: 240 mm

Specifications for 5PX1500IRT2UG2BS Uninterruptible Power Supply (Ups) Line-Interactive 1.5 kVA 1500 W 8 Ac Outlet (S)
  • Width
    498mm
  • Product Type
    UPS Power Supplies
  • Depth
    585mm
  • Height
    240mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome