5S 550i UPS 550VA 330W 4 X IEC C13

5S 550i UPS 550VA 330W 4 X IEC C13

Order Code: ZT4972997S

£133.99 Inc VAT (20%)


Description

The Eaton 5S UPS provides cost-effective line-interactive backup power and voltage regulation for small and medium businesses with workstations, desktop PCs, telephone equipment and POS applications. With its compact form factor, the 5S UPS can be utilized as a standalone tower or under a computer monitor.

Specifications for 5S 550i UPS 550VA 330W 4 X IEC C13
  • Product Type
    UPS Power Supplies
  • Nominal Input Voltage
    175-275V
  • Battery Type
    Lead Acid
  • Output Power Capacity
    330W/550VA
  • Colour
    Black/Silver
  • Output Frequency
    50/60Hz
  • Weight
    4.96kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome