5S 700i 700VA/420W IEC C13 Desktop

5S 700i 700VA/420W IEC C13 Desktop

Order Code: ZT4781145S

£179.99 Inc VAT (20%)


Description

The Eaton 5S UPS provides cost-effective line-interactive backup power and voltage regulation for small and medium businesses with workstations, desktop PCs, telephone equipment and POS applications. With its compact form factor, the 5S UPS can be utilized as a standalone tower or under a computer monitor.

Specifications for 5S 700i 700VA/420W IEC C13 Desktop
  • Product Type
    UPS Power Supplies
  • Colour
    Black/Silver
  • Output Frequency
    50/60Hz
  • Output Power Capacity
    420W/700VA
  • Weight
    5.98kg
  • Battery Type
    Lead Acid
  • Nominal Input Voltage
    175-275V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome