6ft Smart UPS Replacement USB Cable

6ft Smart UPS Replacement USB Cable

Order Code: ZT1539236S

£19.99 Inc VAT (20%)


Description

Startech 6ft Smart UPS Replacement USB Cable The USBUPS06 6-foot Smart UPS Replacement USB Cable features 1 USB Type 'A' (male) connector and 1 10-Pin RJ45 male connector, allowing you to communicate from your computer, work station or server to your UPS power supply.
Our affordable and cost-effective USB UPS cable can be used as a direct replacement to the AP9827, providing you with the same capabilities at an inexpensive price.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for 6ft Smart UPS Replacement USB Cable
  • Colour
    Black
  • Type
    External Computer Cables
  • MFR Part No.
    8STUSBUPS06
  • Weight
    74g
  • Cable Length
    1.8m
  • Connection Type
    1 x USB Type-A USB 2.0 Male to 1 x RJ-45 Male
  • Warranty
    Lifetime Warranty
  • Form
    USB Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome