9PX1500IRTNBS Uninterruptible Power Supply (Ups) Double-conversion (Online) 1.5 kVA 1500 W 8 Ac Outlet (S)

9PX1500IRTNBS Uninterruptible Power Supply (Ups) Double-conversion (Online) 1.5 kVA 1500 W 8 Ac Outlet (S)

Order Code: ZT3459619S

£1,999.99 Inc VAT (20%)
£2,199.999% off


Description

Eaton 9PX1500IRTNBS. UPS topology: Double-conversion (Online) , Output power capacity: 1.5 kVA, Output power: 1500 W. AC outlet types: C13 coupler, Power plug: C14 coupler, AC outlets quantity: 8 AC outlet (s) Battery technology: Sealed Lead Acid (VRLA) , Typical backup time at full load: 5 min. Form factor: Rackmount/Tower, Product colour: Black, Silver, Display type: LCD. Width: 550 mm, Depth: 580 mm, Height: 240 mm

Specifications for 9PX1500IRTNBS Uninterruptible Power Supply (Ups) Double-conversion (Online) 1.5 kVA 1500 W 8 Ac Outlet (S)
  • Width
    550mm
  • Height
    240mm
  • Product Type
    UPS Power Supplies
  • Depth
    580mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome