9SX3000IRBS Uninterruptible Power Supply (Ups) Double-conversion (Online) 3 kVA 2700 W 9 Ac Outlet (S)

9SX3000IRBS Uninterruptible Power Supply (Ups) Double-conversion (Online) 3 kVA 2700 W 9 Ac Outlet (S)

Order Code: ZT3459844S

£2,499.99 Inc VAT (20%)
£2,599.993.5% off


Description

Eaton 9SX3000IRBS. UPS topology: Double-conversion (Online) , Output power capacity: 3 kVA, Output power: 2700 W. AC outlet types: C13 coupler, C19 coupler, Power plug: C14 coupler, AC outlets quantity: 9 AC outlet (s) Battery technology: Sealed Lead Acid (VRLA) , Battery capacity: 9 Ah, Battery voltage: 12 V. Form factor: Rackmount/Tower, Product colour: Black, Cable length: 1.8 m. Width: 214 mm, Depth: 412 mm, Height: 34.6 mm

See full description
Specifications for 9SX3000IRBS Uninterruptible Power Supply (Ups) Double-conversion (Online) 3 kVA 2700 W 9 Ac Outlet (S)
  • Width
    214mm
  • Colour
    Black
  • Product Type
    UPS Power Supplies
  • Depth
    412mm
  • Height
    34.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome