Ellipse Eco 1600VA Standby UPS

Ellipse Eco 1600VA Standby UPS

Order Code: ZT4780941S

£399.99 Inc VAT (20%)


Description

Eaton Ellipse ECO 1600VA Standby UPS USB 8 Outlets

Specifications for Ellipse Eco 1600VA Standby UPS
  • Type
    UPS Power Supplies
  • Nominal Input Voltage
    184-264V
  • Output Connections
    (4) C13, (4) C13 surge only
  • Input Connections
    C14
  • Input Frequency
    40/70Hz
  • Weight
    7.8kg
  • Colour
    Black
  • Battery Type
    Lead Acid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome