Power Saving Back UPS Pro 1500 230V

Power Saving Back UPS Pro 1500 230V

Order Code: ZT1534171S

£469.99 Inc VAT (20%)


Description

Power Saving Back UPS Pro 1500 230V The Back-UPS Pro provides abundant battery backup power, so you can work through medium and extended length power outages. It safeguards your equipment against damaging surges and spikes that travel along utility and data lines. The Back-UPS Pro also features automatic voltage regulation (AVR), which instantly adjusts high and low voltages to safe levels, so you can work indefinitely during brownouts and overvoltages. The Back-UPS Pro also includes unique ìgreenî features, like power-saving outlets that automatically turn off idle peripherals. A high efficiency charging system and ìAVR Bypassî also reduce power consumption. With the rest of the Back-UPS Proís standard features, this is the perfect unit to protect your productivity from the constant threat of bad power and lost data.

See full description
Specifications for Power Saving Back UPS Pro 1500 230V
  • Colour
    Black
  • Weight
    12.7kg
  • Depth
    380mm
  • Height
    301mm
  • Type
    UPS Power Supplies
  • Width
    112mm
  • Dimensions
    112 x 381 x 302mm
  • Output Power Capacity
    865W/1500VA
  • Battery Type
    Lead-Acid
  • Nominal Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome