Smart-UPS C L-Ion Short Depth 500VA 400W 4 Ac Outlets SmartConnect

Smart-UPS C L-Ion Short Depth 500VA 400W 4 Ac Outlets SmartConnect

Order Code: ZT4188370S

£949.99 Inc VAT (20%)


Description

APC™ award-winning Smart-UPS™ is the most popular UPS in the world for servers, storage and network power protection. Smart-UPS provides availability and manageability to your network allowing you to focus on business growth instead of business downtime. Trusted to help protect essential data and equipment from power problems by supplying clean and more reliable network-grade power.Smart-UPSs patented green mode provides high efficiency at low, medium and high load levels. This makes them ideal for multi-core or virtualized servers that have varying load consumption all while saving utility costs. Managed outlet groups allow segmented load control to power on or off your equipment in series, as well as load shedding to preserve battery power for essential connected equipment or reboot a hung device without impacting other equipment. Lithium-ion batteries provides 3X in battery life, better performance at higher temperatures and Total Cost of Ownership savings compared to valve-regulated lead-acid (VRLA) batteries.

See full description
Specifications for Smart-UPS C L-Ion Short Depth 500VA 400W 4 Ac Outlets SmartConnect
  • Output Connections
    (4) IEC-320 C13
  • Battery Type
    Lithium-Ion
  • Input Connections
    IEC 320 C14
  • Nominal Input Voltage
    230V
  • Colour
    Black
  • RoHS Compliant
    Yes
  • Weight
    4.2kg
  • Output Power Capacity
    400W/500VA
  • Nominal Output Voltage
    230V
  • Dimensions (W x D x H)
    432x232x44mm
  • Product Type
    UPS Power Supplies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome