UPS Ellipse Eco Surge Protected 500VA 300W 4 IEC Outlets

UPS Ellipse Eco Surge Protected 500VA 300W 4 IEC Outlets

Order Code: ZT5062885S

£89.99 Inc VAT (20%)
£92.993% off


Description

Eaton UPS ELLIPSE ECO SURGE PROTECTED 500VA 300W 4 IEC OUTLETS Eaton Single Phase UPS (PQ) EL500IEC

Specifications for UPS Ellipse Eco Surge Protected 500VA 300W 4 IEC Outlets
  • Width
    235mm
  • Height
    263mm
  • Depth
    81mm
  • Weight
    2.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome