Module 1 Gang USB Charger 2A 5V Black

Module 1 Gang USB Charger 2A 5V Black

Order Code: ZT5062162S

£15.49 Inc VAT (20%)


Description

Electrium MODULE 1 GANG USB CHARGER 2A 5V BLACK Black Data & Communication Modules VX9983BK

Specifications for Module 1 Gang USB Charger 2A 5V Black
  • Colour
    Black
  • Material
    Plastic
  • Width
    25mm
  • Surface Finish
    Glossy
  • Applications
    USB
  • Number of Outlets/Connections
    1
  • Mounting Method
    Module frame/grid
  • Material Qualifier
    Thermoplastic
  • Mounting Type
    Engage (snap)
  • Overall Depth
    34.5mm
  • Overall Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome