Module 2 Gang USB Charger 2 x 1A 5V White

Module 2 Gang USB Charger 2 x 1A 5V White

Order Code: ZT5050606S

£19.99 Inc VAT (20%)


Description

Electrium MODULE 2 GANG USB CHARGER 2X1A 5V WHITE White Data & Communication Modules VX9985

Specifications for Module 2 Gang USB Charger 2 x 1A 5V White
  • Material
    Plastic
  • Colour
    White
  • Overall Height
    50mm
  • Applications
    USB
  • Mounting Method
    Module frame/grid
  • Surface Finish
    Glossy
  • Width
    50mm
  • Material Qualifier
    Thermoplastic
  • Overall Depth
    35.5mm
  • Mounting Type
    Engage (snap)
  • Number of Outlets/Connections
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome