Module One Blank Black - 1052055764

Module One Blank Black - 1052055764

Order Code: ZT5094115S

£1.04 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.040%
20 - 49£1.004%
50 - 99£0.967.5%
100 - 199£0.9211.5%
200 +£0.8716.5%


Description

Electrium MODULE ONE BLANK BLACK Black Data & Communication Modules VX6081BK

Specifications for Module One Blank Black - 1052055764
  • Colour
    Black
  • Material
    Plastic
  • Applications
    Blank plate
  • Mounting Type
    Screw mounting
  • Model
    Central cover plate
  • Surface Finish
    Glossy
  • IP Rating
    IP2X
  • Material Qualifier
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome