Socket 2 Gang TV Coaxial Non-Isolatorated Stainless Steel - V x 9993SS

Order Code: ZT5099616S

£18.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG TV COAXIAL NON-ISOLATED STAINLESS STEEL Datacoms & Entertainment VX9993SS

Specifications for Socket 2 Gang TV Coaxial Non-Isolatorated Stainless Steel - V x 9993SS
  • Material
    Metal
  • Colour
    Silver
  • Mounting Type
    Mounting with screw
  • Material Qualifier
    Stainless Steel
  • Mounting Method
    Surface mounted
  • Model
    Loop-through socket
  • Surface Finish
    Matt