Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Brushed Chrome with Grey Insert - CL83MNBCG

Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Brushed Chrome with Grey Insert - CL83MNBCG

Order Code: ZT3318754SCopy

£31.99 Inc VAT (20%)


Description

Knightsbridge 45A DP switch and 13A switched socket with neons - brushed chrome with grey insert - CL83MNBCG | Description: Cooker control units enable isolation of the unit so that maintenance and repairs to be carried out separately. The unit can be switched off, preventing the appliance from being turned on accidentally - for example whilst cleaning. Control two or more cooking appliances in the same room, providing rating is sufficient. This model combines a 45A switch with a 13A socket.

- 45A
- Double pole
- With neon indicators
- 13A switched socket
- Minimum mounting box depth: 47mm | Features: Finish: Brushed Chrome, Material: Premium grade steel, IP Rating: IP20, Height: 8.575cm, Width: 14.65cm, Projection: 0.75cm, Weight: 0.21kg

See full description
Specifications for Knightsbridge 45A Dp Switch and 13A Switched Socket with Neons - Brushed Chrome with Grey Insert - CL83MNBCG
  • Weight
    0.21kg
  • Height
    8.57cm
  • Neon Indicators
    Yes
  • Material
    Premium Grade Steel
  • Finish
    Brushed Chrome
  • Width
    14.65cm
  • Socket Type
    13A Switched Socket
  • Model Series
    Knightsbridge
  • Current Rating
    45A
  • IP Rating
    IP20
  • Projection
    0.75cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome