Knightsbridge Flat Plate Telephone Extension Socket - Brushed Chrome - FP7400BC

Knightsbridge Flat Plate Telephone Extension Socket - Brushed Chrome - FP7400BC

Order Code: ZT3323561SCopy

£26.99 Inc VAT (20%)


Description

Knightsbridge Flat Plate Telephone extension socket - brushed chrome - FP7400BC | Description: Secondary or extension telephone socket are used to run additional points of the original master socket. Standard BT type socket with screw type terminals. Flat Plate low profile design

- Extension BT type socket
- Screw terminals
- Ultra low profile design with built in gasket
- Certified to BS 5733
- Minimum mounting box depth: 25mm | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 8.75, Projection (cm) : 0.25, Weight (kg) : 0.19

See full description
Specifications for Knightsbridge Flat Plate Telephone Extension Socket - Brushed Chrome - FP7400BC
  • Height
    8.75cm
  • Weight
    0.19kg
  • Model Series
    FP7400BC
  • IP Rating
    IP20
  • Finish
    Brushed Chrome
  • Material
    Premium Grade Steel
  • Projection
    0.25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome