Knightsbridge Screwless 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Black Nickel with Black Insert - SFR9124BN

Knightsbridge Screwless 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Black Nickel with Black Insert - SFR9124BN

Order Code: ZT3337253SCopy

£30.99 Inc VAT (20%)
£31.993% off


Description

Knightsbridge Screwless 13A 1G switched socket with dual USB charger (2.4A) - black nickel with black insert - SFR9124BN | Description: This charger socket is a great finishing touch to any modern home. Screwless low profile metal design with matching metal rocker. Built in Dual USB Charger
- 13A Switched socket
- Dual USB Charging 5V DC2.4A (shared)
- Screwless low profile design with built in gasket
- Certified to BS1363-2, EMC Certified and ErP Ready
- Minimum mounting box depth 25-35mm*

*dependent on wiring conditions

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Black Nickel, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 8.75, Projection (cm) : 0.43, Weight (kg) : 0.213

See full description
Specifications for Knightsbridge Screwless 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Black Nickel with Black Insert - SFR9124BN
  • Material
    Premium Grade Steel
  • IP Rating
    IP20
  • Socket Type
    13A Switched Socket
  • Finish
    Black Nickel
  • Current Rating
    13A
  • Model Series
    SFR9124BN
  • Height
    8.75cm
  • Weight
    0.21kg
  • Projection
    0.43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome