Screwless 13A 2G Dp Socket + 2G Modular Combination Plate - Matt Black 230V IP20 - SFR192LMBB

Screwless 13A 2G Dp Socket + 2G Modular Combination Plate - Matt Black 230V IP20 - SFR192LMBB

Order Code: ZT3336275SCopy

£49.99 Inc VAT (20%)


Description

Screwless 13A 2G DP Socket + 2G Modular Combination Plate - Matt Black 230V IP20 | Description: Essential for any major upgrade, renovation or new build. The Screwless Socket and 2G Modular Combination Plate allows for a power and bespoke signal distribution solution to be combined in one area. Compatible with our extensive range of modular inserts this plate can be configured to suit your requirements, be it Satellite TV, DAB, Telecoms, Networking or even USB Charging. Product code explanation: - "L" - designates 2G Socket on the left and 2G modular on the right - "R" designates 2G Socket on the right and 2G modular on the left Features - 230V 13A - Double Pole Switches - 1 x 2G Double Sockets with Twin Earth - Space for up to 2 x Euro module inserts (25 x 50mm) - Dimensions: (H) XXXmm x (W) XXXmm x (P) Xmm | Features: Finish: Matt Black, Material: Premium grade steel

See full description
Specifications for Screwless 13A 2G Dp Socket + 2G Modular Combination Plate - Matt Black 230V IP20 - SFR192LMBB
  • IP Rating
    IP20
  • Voltage
    230V
  • Model Series
    SFR192LMBB
  • Finish
    Matt Black
  • Current Rating
    13A
  • Material
    Premium Grade Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome