0
1

10A 2-Way Logic Plus SP Architrave Switches


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

These switches do not have to be derated when used with fluorescent or inductive loads.
K4842 can be wired as either 1-way or 2-way.

Feature Attributes

Colour:
White
Standards Met:
BS EN 60669-1:1999
Amperage Rating:
10 A
Connection Type:
Back
Type:
Flush
Voltage:
250 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome