Cooker Control Unit Interior DP 13A Switched Socket 45A Stainless Steel Black

Order Code: ZT4984561S

£55.99 Inc VAT (20%)


Description

Electrium CKR CNTRL UNIT INTERIOR DP 13A SWTCHD SKT 45A STNLSS STL BLK Screwless/Screwed Decorative (P1) 1522/1SS

Specifications for Cooker Control Unit Interior DP 13A Switched Socket 45A Stainless Steel Black
  • Minimum Depth of Back Box
    47mm
  • Voltage
    250V
  • Type of Fastening
    Screw mounting
  • IP Rating
    IP2X
  • Connection Type
    Screwed terminal
  • Colour
    Aluminium
  • Finish
    Matt
  • Mounting Method
    Flush mounted
  • Material
    Metal
  • Assembly
    Control element
  • Wiring System
    2-pole switch
  • Method of Operation
    Rocker
  • Amperage Rating
    45A
  • Number of Gangs
    2