Front Plate for 1 Gang DP Switched Socket 13A 86 x 86mm Polished Brass FL

Front Plate for 1 Gang DP Switched Socket 13A 86 x 86mm Polished Brass FL

Order Code: ZT4982645S

£10.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG DP SWTCHD SKT 13A 86X86MM PLSHD BRASS FL Flatplate Decorative (P3) 8504/PB

Specifications for Front Plate for 1 Gang DP Switched Socket 13A 86 x 86mm Polished Brass FL
  • Finish
    Glossy
  • Width
    86mm
  • Material
    Metal
  • IP Rating
    IP2X
  • Height
    86mm
  • Type of Fastening
    Screw mounting
  • Colour
    Brass
  • Depth
    1.5mm
  • Number of Gangs
    1
  • Mounting Direction
    Vertical
  • IK Rating
    IK02
  • Surface Protection
    Lacquered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome