Front Plate for 1 Gang DP Switched Socket 13A Sat Chrome Screwless Low PR

Order Code: ZT4981181S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG DP SWTCHD SKT 13A SAT CHR SCRWLS LOW PR Screwless Low Profile Decorative (P1) 7504/SC

Specifications for Front Plate for 1 Gang DP Switched Socket 13A Sat Chrome Screwless Low PR
  • IP Rating
    IP2X
  • Height
    88mm
  • Depth
    3mm
  • Width
    88mm
  • Finish
    Matt
  • Colour
    Silver
  • Material
    Metal
  • Type of Fastening
    Engage (snap)
  • Number of Gangs
    1
  • IK Rating
    IK02
  • Mounting Direction
    Vertical
  • Surface Protection
    Brushed