Front Plate for 2 Gang DP Switched Socket 13A Highly Polished Chrome Screw

Front Plate for 2 Gang DP Switched Socket 13A Highly Polished Chrome Screw

Order Code: ZT4981859S

£15.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 2 GANG DP SWTCHD SKT 13A HIGHLY PLSHD CHR SCRW Screwless Low Profile Decorative (P2) 7506/HPC

Specifications for Front Plate for 2 Gang DP Switched Socket 13A Highly Polished Chrome Screw
  • Height
    88mm
  • Width
    148mm
  • Depth
    3mm
  • IP Rating
    IP2X
  • Material
    Metal
  • Type of Fastening
    Engage (snap)
  • Colour
    Chrome
  • Finish
    Glossy
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Mounting Direction
    Horizontal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome