Front Plate for 2 Gang DP Switched Socket 13A Sat Chrome Screwless Low PR

Front Plate for 2 Gang DP Switched Socket 13A Sat Chrome Screwless Low PR

Order Code: ZT4981225S

£15.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 2 GANG DP SWTCHD SKT 13A SAT CHR SCRWLS LOW PR Screwless Low Profile Decorative (P1) 7506/SC

Specifications for Front Plate for 2 Gang DP Switched Socket 13A Sat Chrome Screwless Low PR
  • Colour
    Centre
  • Type of Fastening
    Ceiling mounting
  • Depth
    3mm
  • Finish
    Direct
  • Width
    148mm
  • Material
    STOP
  • Height
    88mm
  • IP Rating
    Closing cap
  • Number of Gangs
    1
  • Mounting Direction
    Plastic/Aluminium
  • Surface Protection
    UXGA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome