Front Plate for 2 Gang Switched Socket Neon Polished Brass Screwless Low

Order Code: ZT4982493S

£15.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 2 GANG SWTCHD SKT NEON PLSHD BRASS SCRWLS LOW Screwless Low Profile Decorative (P3) 7506/3PB

Specifications for Front Plate for 2 Gang Switched Socket Neon Polished Brass Screwless Low
  • Finish
    Glossy
  • IP Rating
    IP2X
  • Material
    Metal
  • Height
    88mm
  • Type of Fastening
    Engage (snap)
  • Depth
    3mm
  • Colour
    Brass
  • Width
    148mm
  • IK Rating
    IK02
  • Number of Gangs
    1
  • Surface Protection
    Lacquered
  • Mounting Direction
    Horizontal