Front Plate for Round Pin Switched Socket 15A 86 x 86mm Polished Stainless S

Front Plate for Round Pin Switched Socket 15A 86 x 86mm Polished Stainless S

Order Code: ZT4981694S

£10.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR ROUND PIN SWTCHD SKT 15A 86X86MM PLSHD STNLSS S Flatplate Decorative (P2) 8515/PSS

Specifications for Front Plate for Round Pin Switched Socket 15A 86 x 86mm Polished Stainless S
  • Finish
    Glossy
  • Type of Fastening
    Screw mounting
  • IP Rating
    IP2X
  • Depth
    1.5mm
  • Material
    Metal
  • Width
    86mm
  • Height
    86mm
  • Colour
    Silver
  • Number of Gangs
    1
  • IK Rating
    IK02
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome