Front Plate for Shaver Socket 88 x 146mm Stainless Steel Flat Plate

Front Plate for Shaver Socket 88 x 146mm Stainless Steel Flat Plate

Order Code: ZT4982222S

£16.29 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR SHAVER SKT 88X146MM STNLSS STL FLAT PLT Flatplate Decorative (P1) 8510/SS

Specifications for Front Plate for Shaver Socket 88 x 146mm Stainless Steel Flat Plate
  • Type of Fastening
    Screw mounting
  • Colour
    Silver
  • Depth
    1.5mm
  • Width
    86mm
  • IP Rating
    IP2X
  • Height
    146mm
  • Material
    Metal
  • Finish
    Matt
  • Surface Protection
    Brushed
  • Mounting Direction
    Vertical
  • IK Rating
    IK02
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome