Front Plate for Shaver Socket 88 x 148mm Highly Polished Chrome Screwless Low

Front Plate for Shaver Socket 88 x 148mm Highly Polished Chrome Screwless Low

Order Code: ZT4982036S

£18.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR SHAVER SKT 88X148MM HIGHLY PLSHD CHR SCRWLS LOW Screwless Low Profile Decorative (P2) 7510/HPC

Specifications for Front Plate for Shaver Socket 88 x 148mm Highly Polished Chrome Screwless Low
  • Width
    88mm
  • Depth
    3mm
  • Type of Fastening
    Engage (snap)
  • Colour
    Chrome
  • IP Rating
    IP2X
  • Finish
    Glossy
  • Height
    88mm
  • Material
    Metal
  • Mounting Direction
    Vertical
  • Number of Gangs
    1
  • IK Rating
    IK02

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome