Front Plate for Shaver Socket 88 x 148mm Sat Chrome Screwless Low Professional

Front Plate for Shaver Socket 88 x 148mm Sat Chrome Screwless Low Professional

Order Code: ZT4981503S

£18.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR SHAVER SKT 88X148MM SAT CHR SCRWLS LOW PROF Screwless Low Profile Decorative (P1) 7510/SC

Specifications for Front Plate for Shaver Socket 88 x 148mm Sat Chrome Screwless Low Professional
  • Material
    Metal
  • Type of Fastening
    Engage (snap)
  • Width
    148mm
  • IP Rating
    IP2X
  • Finish
    Matt
  • Colour
    Silver
  • Depth
    3mm
  • Height
    88mm
  • Number of Gangs
    1
  • IK Rating
    IK02
  • Mounting Direction
    Vertical
  • Surface Protection
    Brushed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome