Grid Switch 1 Way DP 20A Black - 56896BLK

Grid Switch 1 Way DP 20A Black - 56896BLK

Order Code: ZT5099752S

£10.29 Inc VAT (20%)


Description

Novar ED&S GRID SWITCH 1 WAY DP 20A BLACK Masterseal Plus (MSEAL) 56896BLK

Specifications for Grid Switch 1 Way DP 20A Black - 56896BLK
  • Colour
    Black
  • Material
    Plastic
  • Type of Fastening
    Engage (snap)
  • Mounting Method
    Module frame/grid
  • IP Rating
    IP66
  • Method of Operation
    Rocker
  • Rated Current
    20A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome