Grid Switch 2 Way SP 10A Black - 56882BLK

Grid Switch 2 Way SP 10A Black - 56882BLK

Order Code: ZT5099805S

£7.49 Inc VAT (20%)
£7.996% off


Description

Novar ED&S GRID SWITCH 2 WAY SP 10A BLACK Masterseal Plus (MSEAL) 56882BLK

Specifications for Grid Switch 2 Way SP 10A Black - 56882BLK
  • Material
    Plastic
  • Colour
    Black
  • Mounting Method
    Module frame/grid
  • Type of Fastening
    Screw mounting
  • Method of Operation
    Rocker
  • Rated Current
    10A
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome